Beli grain size 400 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Minimo by Minitor Edm Stones (Batu Asah)Deskripsi:-Ideal for removal of hardened layer after electric discharge machining of mold material.-Easily catches the processing surface, has excellent grinding ability, and is less likely to break compared with conventional grindstones making it also ideal for riatribut:
- Abrasive Grain: WA
- Yamato Seitosho Mold Grindstone YTM (100x13x5) (Batu Asah)atribut:
- Dimensions (Length L x Width W x Height H) (mm): 100x13x5
- Weight (g/pc): 15
- CHERRY Sharpening Stone for Mold (Fine Grade) (Batu Asah)Deskripsi:-For final and mirror surface finishing.-Optimum bonding conditions for polishing, it can be used for glass and non-ferrous metals. Grain size can be identified by color.-Grindstone for molding die, final finishing, for mirror surface finishing.atribut:
- LxWxThickness: 100x6x3mm
- SOWA Ceratondiaceramic Diamond Stones (Batu Asah)Deskripsi:-A ceramic diamond whetstone specifically designed for grinding and polishing of highly hard materials.-Very high grinding ability, and it finishes the surface uniformly while smoothly removing the hardened layer after electric discharge processing.-Unlike the structure of conventional ceramic whetstones, because diamond abrasive grains are contained in the alumina fibers with high homogeneity, this enables greatly efficient grinding and polishing work on carbide and workpieces of quenched steel with a hardness of HRC60 or above. -Electric discharge machining and surface finishing after cutting.atribut:
- Purpose of Use: Electric discharge machining and surface finishing after cutting.
- CHERRY Sharpening Stone for Mold (Fine Grade) (Batu Asah)atribut:
- Abrasive Material: WA abrasive grains (white high-purity aluminum oxide crystal, hard and friable good features is ideal for light grinding, such as tool steel)
- Purpose of Use: Grindstone for molding die, final finishing, for mirror surface finishing.
- Yamato Seitosho Oil Stone Medium Mesh (Angle A) (Batu Asah)atribut:
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- Yamato Seisakusho Oil Stone (Square) (Batu Asah)atribut:
- Type: A coarse mesh
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- Masakazu Flexible HoseDeskripsi:Sliding surface and rotating hose for pipingExcellent heat resistance and durabilityatribut:
- Hose Inner Diameter (mm): 3.7
- Hose Outer Diameter (mm): 8
- Minimum Bending Radius (mm): 80
- Maximum Working Pressure (MPa): 2.5
- CHERRY Sharpening Stone for Mold (Medium Grade) (Batu Asah)Deskripsi:-Medium finishing, finishing whetstone.-Widely compatible with S45C to SKD11.-Whetstone for molding die, for medium finishing.atribut:
- Color: Blue
- Purpose of Use: Whetstone for molding die, for medium finishing.
- Daytona Oil Stone #400 (Batu Asah)atribut:
- Grain Size: 400
- Dimension: 100x25x13mm
- Yamato Seitosho Oilstone Fine Mesh (A Angle) (Batu Asah)atribut:
- Type: A fine texture
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- SOWA Cristone Matrix Crystal Fiber Stone (Batu Asah)Deskripsi:-Highest Quality Ceramic Whetstone.-Very high grinding ability, and it finishes the surface uniformly and at the same time, it removes the hardened layer after electric discharge processing, and processing stage gaps smoothly.-Unlike conventional grindstones, because alumina long fibers with high homogeneity are adopted instead of abrasive grains, there is no dropout of abrasive grains and no clogging occurs.-The bending strength is the highest, making it difficult to break. -Electric discharge machining and surface finishing after cutting.
- Minimo by Minitor Super Resin Stones (Batu Asah)atribut:
- Abrasive Grain: WA
- Compatible Material: tool steel, alloy steel, common steel, stainless steel
- Minimo by Minitor Fiberstone Sticks (Batu Asah)Deskripsi:-A rich lineup of sizes and grain sizes for a special whetstone using ceramic fibers as the cutting blade.-Due to structure that is less likely to snap, it is ideal for precision grinding of narrow ribs to plastic molds having a lot of complicated shapes.
- monotaro Double-Sided Diamond Whetstone (Batu Asah)Deskripsi:Produk ini juga sering disebut dengan Batu Asahanatribut:
- Specification: Both dry and humid
- Compatible Materials: Carbide, hardened steel, ceramic etc.
- Material: Body: Steel. Resin table: ABS
- Width (mm): 70
- Thickness (mm): 8.3
- Overall Length (mm): 200
- Minimo by Minitor Finish Stones (Batu Asah)Deskripsi:-Ideal for the polishing process prior to pre-polishing with a polishing compound or diamond compound.atribut:
- Abrasive Grain: WA
- Compatible Materials: ceramics, glass, tool steel, alloy steel, carbide alloy, cermet, common steel, stainless steel, aluminum, copper
- Kennedy Square Silicon Carbide Coarse Sharpening Stone (Batu Asah)Deskripsi:Kennedy Sq. S/C Coarse Sharpening Stone withatribut:
- Grade: Coarse
- Shape: Square
- Abrasive Material: Silicone Carbide
Daftar Harga grain size 400 Terbaru October 2026
| Minimo by Minitor Edm Stones (Batu Asah) | Rp999.900 |
| Yamato Seitosho Mold Grindstone YTM (100x13x5) (Batu Asah) | Rp969.900 |
| CHERRY Sharpening Stone for Mold (Fine Grade) (Batu Asah) | Rp1.999.900 |
| SOWA Ceratondiaceramic Diamond Stones (Batu Asah) | Rp329.900 |
| CHERRY Sharpening Stone for Mold (Fine Grade) (Batu Asah) | Rp699.900 |
| Yamato Seitosho Oil Stone Medium Mesh (Angle A) (Batu Asah) | Rp199.900 |
| Yamato Seisakusho Oil Stone (Square) (Batu Asah) | Rp219.900 |
| Masakazu Flexible Hose | Rp359.900 |
| WICHILD Finishing Stone (Batu Asah) | Rp54.900 |
| CHERRY Sharpening Stone for Mold (Medium Grade) (Batu Asah) | Rp989.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102707414-1.jpg)
%20(Batu%20Asah)/P102016527-1.jpg)
%20(Batu%20Asah)/P102791060-1.jpg)
/P103039666-1.jpg)
%20(Batu%20Asah)/P102016510-1.jpg)
%20(Batu%20Asah)/fwP102016572-2.jpg)
%20(Batu%20Asah)/fiP102016558-2.jpg)

/7hP101005269-5.jpg)
%20(Batu%20Asah)/euP102016534-2.jpg)
/P102647769-1.jpg)
%20(Batu%20Asah)/P102016565-1.jpg)
/ceP103037446-2.jpg)
/f2P105278542-10.jpg)
/P102776292-1.jpg)
/P102246320-1.jpg)
/P102776450-1.jpg)
/P101005273-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)